PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Back-Up Lamp, Male Pin Single System

GROTE| Zoro #: G1050743| Mfr #: 62111

$8.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Male Pin Single SystemVolt Bulb: 12Fits: 66842,67013,66846,67016
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1050743 Mfr #: 62111
Type: Male Pin Single SystemVolt Bulb: 12
Fits: 66842,67013,66846,67016Mounting Type: Torsion Mount III, Gel-Mount
Termination Type: PigtailMaterial: polycarbonate
Item: Back Up LampDepth: 1-1/2"
Shape: OvalLamp Type: incandescent
Length: 6-1/2"Color: Clear
Current Rating: 2.2AWidth: 2-1/4"
Country of Origin (subject to change): Mexico

Description

Back Up Lamp, Male Pin Single System, Length 6-1/2 In., Width 2-1/4 In., Depth 1-1/2 In., Clear, Shape Oval, Lamp Type Incandescent, 12 Volt Bulb, Material Polycarbonate, Current Rating 2.2A, Termination Type Pigtail, Mounting Type Torsion Mount III, Gel-Mount, Fits 66842,67013,66846,67016

Reviews