Back Up Lamp, Economy, Oval, Dual System

GROTE| Zoro #: G0252822| Mfr #: 62521

$5.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: ClearCurrent Rating: 2.1ASub-Category: Back-Up Lights
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0252822 Mfr #: 62521
Color: ClearCurrent Rating: 2.1A
Sub-Category: Back-Up LightsMaterial: polycarbonate
Termination Type: PigtailItem: Back Up Lamp
Length: 6-1/2"Type: Dual-System
Lamp Type: incandescentWidth: 2-1/4"
Volt Bulb: 12Shape: Oval
Depth: 1-1/2"Country of Origin (subject to change): Taiwan, Province of China

Description

Back Up Lamp, Dual-System, Length 6-1/2 In., Width 2-1/4 In., Depth 1-1/2 In., Clear, Shape Oval, Lamp Type Incandescent, 12 Volt Bulb, Material Polycarbonate, Current Rating 2.1A, Termination Type Pigtail

Reviews