Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Dual-System LED Backup Lamps

  • Zoro #: G0527082
  • Mfr #: 62601

$89.85

  • Item: Back Up Lamp
  • Length - Vehicle Lighting: 6-1/2"
  • Standards: R
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Grote #62601 Specifications

  • Zoro #: G0527082
  • Mfr #: 62601
Item: Back Up Lamp Length - Vehicle Lighting: 6-1/2"
Standards: R Mounting - Vehicle Lighting: Grommet
Width - Vehicle Lighting: 2-15/64" Wiring Connection - Vehicle Lighting: Pigtail
Lens Color - Vehicle Lighting: Clear Height - Vehicle Lighting: 7/8"
Sub-Category: Back-Up Lights Lens Shape - Vehicle Lighting: Oval
Voltage: 12 Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Back Up Lamp, Dual-System, Length 6-1/2 In., Width 2-1/4 In., Depth 1-3/8 In., Clear, Shape Oval, Lamp Type LED, 12 Volt Bulb, Material ABS/Acrylic, Current Rating .30A, Termination Type Pigtail, Mounting Type Grommet

Reviews of Grote #62601