JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Bar Lamp, Beehive, Red

GROTE| Zoro #: G1570667| Mfr #: 49002

$12.31 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1570667 Mfr #: 49002
Termination Type: HardwiredColor: Red
Item: Bar LampSub-Category: Clearance Marker Lights
Type: Heat-Sealed, Splice-On PigtailLength: 14-3/4"
Number of Bulbs: 3Depth: 2-1/2"
Material: Steel/DURAMOLD/AcrylicIncludes: Black Enamel Metal Bar
Current Rating: 0.99AUsed For: Replacement
Volt Bulb: 12Shape: Beehive
Lamp Type: incandescentWidth: 1-11/16"
Country of Origin (subject to change): Taiwan

Product Description

Bar Lamp, Heat-Sealed, Splice-On Pigtail, Length 14-3/4 In., Width 1-11/16 In., Depth 2-1/2 In., Red, Shape Beehive, Lamp Type Incandescent, 12 Volt Bulb, 3 Number of Bulbs, Material Steel/DURAMOLD/Acrylic, Current Rating .99A, Termination Type Hardwired, Used For Replacement, Includes Black Enamel Metal Bar

Product Reviews

Save 15%. Sign up for Z-mail.