Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bar Lamp, LED Hylite ID, Red

  • Zoro #: G0510054
  • Mfr #: 49242-5
$22.09
  • Lighting Technology - Vehicle Lighting: LED
  • Color: Red
  • Manufacturer Warranty - Vehicle Lighting: 1 Year Warranty
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Grote #49242-5 Specifications

  • Zoro #: G0510054
  • Mfr #: 49242-5
Lighting Technology - Vehicle Lighting: LED Color: Red
Manufacturer Warranty - Vehicle Lighting: 1 Year Warranty Used For: Replacement
Volt Bulb: 12 Width: 3/4"
Sub-Category: Clearance Marker Lights Mounting - Vehicle Lighting: Permanent
Depth: 1-3/8" Lens Shape - Vehicle Lighting: Oval
Width - Vehicle Lighting: 3/4" Type: Hylite ID
FMVSS - Vehicle Lighting: P2, P3 Current Rating: 0.15A
Length: 13-5/8" Item: Bar Lamp
Wiring Connection - Vehicle Lighting: Hardwired Lens Color - Vehicle Lighting: Red
Length - Vehicle Lighting: 13-5/8" Termination Type: Hardwired
Shape: Rectangle Lamp Type: Led
Height - Vehicle Lighting: 1-1/2" Number of LEDs: 3
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Bar Lamp, Hylite ID, Length 13-5/8 In., Width 3/4 In., Depth 1-3/8 In., Red, Shape Rectangle, Lamp Type LED, 12 Volt Bulb, Current Rating .15A, Termination Type Hardwired, Used For Replacement

Reviews of Grote #49242-5