SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Bar Lamp, LED Markers, Low Profile, Red

GROTE| Zoro #: G1766274| Mfr #: 49162

$31.61 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: RedShape: RectangleCurrent Rating: 0.18A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1766274 Mfr #: 49162
Color: RedShape: Rectangle
Current Rating: 0.18ASub-Category: Clearance Marker Lights
Material: Steel/PolycarbonateTermination Type: Hardwired
Used For: ReplacementIncludes: Sealed UBS Harness
Item: Bar LampLength: 16"
Type: Low ProfileLamp Type: Led
Width: 2"Volt Bulb: 12
Number of Bulbs: 3Depth: 2"
Country of Origin (subject to change): Mexico

Description

Bar Lamp, Low Profile, Length 16 In., Width 2 In., Depth 2 In., Red, Shape Rectangle, Lamp Type LED, 12 Volt Bulb, 3 Number of Bulbs, Material Steel/Polycarbonate, Current Rating .18A, Termination Type Hardwired, Used For Replacement, Includes Sealed UBS Harness

Reviews