PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Bar Lamp, Low-Profile, Square Style

GROTE| Zoro #: G0749865| Mfr #: 49082

$26.32 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: RedShape: SquareCurrent Rating: 0.99A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0749865 Mfr #: 49082
Color: RedShape: Square
Current Rating: 0.99ASub-Category: Clearance Marker Lights
Material: DURAMOLD/AcrylicTermination Type: Hardwired
Used For: ReplacementItem: Bar Lamp
Length: 18-1/4"Type: Low Profile
Lamp Type: incandescentWidth: 2-1/16"
Volt Bulb: 12Number of Bulbs: 3
Depth: 2-1/8"Country of Origin (subject to change): Canada

Description

Bar Lamp, Low Profile, Length 18-1/4 In., Width 2-1/16 In., Depth 2-1/8 In., Red, Shape Square, Lamp Type Incandescent, 12 Volt Bulb, 3 Number of Bulbs, Material DURAMOLD/Acrylic, Current Rating .99A, Termination Type Hardwired, Used For Replacement

Reviews