KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Battery Splice, 3/0 AWG, Purple, PK2

GROTE| Zoro #: G1334785| Mfr #: 82-9222

$11.75 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Gauge: 3/0 AWG
Color: Purple
Connection Material: Copper
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1334785 Mfr #: 82-9222
Gauge: 3/0 AWGColor: Purple
Connection Material: CopperConnection: Splice
Package Quantity: 2Country of Origin (subject to change): United States

Description

Battery Splice, Gauge 3/0 AWG, Color Purple, Connection Material Copper, Connection Splice, Package Quantity 2

Reviews