KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Battery Terminal, Straight, 2/0 ga., PK5

GROTE| Zoro #: G1930634| Mfr #: 84-9205

$22.31 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Polarity: Positive/Negative
Item: Battery Terminal
Connection Material: Lead
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1930634 Mfr #: 84-9205
Polarity: Positive/NegativeItem: Battery Terminal
Connection Material: LeadStud Size: 1/4"
Color Code: PurpleGauge: 2/0 ga.
Alignment: StraightFeatures: Oversize Polarity Signs Molded in
Connection Type: LugCountry of Origin (subject to change): United States

Description

Connector, Top Post to Side Terminal, Lead Material, 2/0 Gauge, Stud Size (In.) 1/4, Bolt Connection, Steel, Features Oversize Polarity Signs Molded In, For Use With Batteries, Package Quantity 5

Reviews