DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Beeping Back Up Halogen Bulb

GROTE| Zoro #: G2145665| Mfr #: 73140-5

$29.13 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 12VDC
Width: 1"
Current Drawn: 1.67A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2145665 Mfr #: 73140-5
Voltage: 12VDCWidth: 1"
Current Drawn: 1.67ALength: 1-1/2"
Housing Material: Glass BulbHeight: 7/8"
Item: Beeping Back Up Halogen BulbMounting: Universal
Country of Origin (subject to change): China

Description

Beeping Back Up Halogen Bulb, Height 7/8 In., Length 1-1/2 In., Width 1 In., Housing Material Glass Bulb, Mounting Universal, Voltage 12VDC, Current Drawn 1.67A

Reviews