SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Box Lamp, LED With Sidemarker, LH, Red

GROTE| Zoro #: G0433176| Mfr #: G5212

$61.31 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: RedBase Mounting Centers: 2"Shape: Odd
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0433176 Mfr #: G5212
Color: RedBase Mounting Centers: 2"
Shape: OddCurrent Rating: 0.12-0.34-1.4A
Sub-Category: Stop-Turn-Tail LightsMaterial: Polycarbonate/Acrylic
Termination Type: HardwiredIncludes: Mounting Hardware, Sidemarker
Item: Box LampLength: 6-3/4"
Type: LHLamp Type: Led
Width: 5-3/4"Volt Bulb: 12
Post: 1-1/16Depth: 2-7/8"
Country of Origin (subject to change): Taiwan, Province of China

Description

Box Lamp, LH, Length 6-3/4 In., Width 5-3/4 In., Depth 2-7/8 In., Red, Shape Odd, Base Mounting Centers 2 In., Post 1-1/16, Lamp Type LED, 12 Volt Bulb, Material Polycarbonate/Acrylic, Current Rating .12-.34-1.4A, Termination Type Hardwired, Includes Mounting Hardware, Sidemarker

Reviews