Bracket, ABS, 1 3/4Dx7 3/4Lx2 3/4W In

GROTE| Zoro #: G1165491| Mfr #: 92583

$15.35 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Cab Marker
Item: Bracket, ABS
Width (In.): 2-3/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1165491 Mfr #: 92583
Type: Cab MarkerItem: Bracket, ABS
Width (In.): 2-3/4Finish: Chrome
Depth (In.): 1-3/4Length (In.): 7-3/4
Country of Origin (subject to change): Taiwan, Province of China

Description

Bracket, ABS, Cab Marker, Depth 1 3/4 In, Length 7 3/4 In, Width 2 3/4 In

Reviews