JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Reflector, Yellow, Round, 3/12" Dia

GROTE| Zoro #: G1347062| Mfr #: 40153-3

$1.15 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1347062 Mfr #: 40153-3
Standards: FMVSS SAE Code AMaterial: Acrylic
Color: yellowDiameter: 3-1/2"
Shape: ROUNDItem: Reflector
Country of Origin (subject to change): United States

Product Description

Center Mount Reflector, Yellow, Round Shape, Dia 3 1/2 In, Material Acrylic, FMVSS SAE Code A Standards

Product Reviews

Save 15%. Sign up for Z-mail.