BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Clearance/Marker Lamp, Low Profile, Yellow

GROTE| Zoro #: G0928681| Mfr #: 47253

$10.13 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: YellowCurrent Rating: 0.06ASub-Category: Clearance Marker Lights
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0928681 Mfr #: 47253
Color: YellowCurrent Rating: 0.06A
Sub-Category: Clearance Marker LightsMaterial: DURAMOLD(R),Stainless-Steel/Acrylic
Termination Type: Hardwired with 0.180 bullet terminationUsed For: Replacement
Fits: Requires 1-1/4" Hole for MountingIncludes: Bezel, Built-In Reflector
Item: Clearance Marker LampLength: 6"
Type: Low ProfileLamp Type: Led
Width: 1-9/16"Volt Bulb: 12
Shape: RectangleDepth: 7/16"
Country of Origin (subject to change): United States

Description

Clearance Marker Lamp, Low Profile, Length 6 In., Width 1-9/16 In., Depth 7/16 In., Yellow, Shape Rectangle, Lamp Type LED, 12 Volt Bulb, Material DURAMOLD(r),Stainless-Steel/Acrylic, Current Rating .06A, Termination Type Hardwired w/ .180 bullet termination, Fits Requires 1-1/4 In. Hole For mounting, Used For Replacement, Includes Bezel, Built-In Reflector

Reviews