Marker Lamp, Thin-Line, Single Bulb, Red

GROTE| Zoro #: G1451922| Mfr #: 45252

$3.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: RedCurrent Rating: 0.33ASub-Category: Clearance Marker Lights
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1451922 Mfr #: 45252
Color: RedCurrent Rating: 0.33A
Sub-Category: Clearance Marker LightsMaterial: DURAMOLD(R)/Acrylic
Termination Type: HardwiredMounting Type: Surface
Used For: ReplacementFits: Narrow Rail and Channel-Mounting
Includes: PigtailItem: Clearance Marker Lamp
Length: 3-1/2"Type: Thin-Line, Single Bulb
Lamp Type: incandescentWidth: 1-1/8"
Volt Bulb: 12Shape: Oval
Depth: 1"Country of Origin (subject to change): Mexico

Description

Clearance Marker Lamp, Thin-Line, Single Bulb, Length 3-1/2 In., Width 1-1/8 In., Depth 1 In., Red, Shape Oval, Lamp Type Incandescent, 12 Volt Bulb, Material DURAMOLD(r)/Acrylic, Current Rating .33A, Termination Type Hardwired, Mounting Type Surface, Fits Narrow Rail and Channel-Mounting, Used For Replacement, Includes Pigtail

Reviews