PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Marker Lamp, Turtleback, No Splice, Red

GROTE| Zoro #: G2298746| Mfr #: 45442

$9.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: RedCurrent Rating: 0.33ASub-Category: Clearance Marker Lights
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2298746 Mfr #: 45442
Color: RedCurrent Rating: 0.33A
Sub-Category: Clearance Marker LightsMaterial: DURAMOLD(R)/Polycarbonate
Termination Type: PigtailMounting Type: Surface
Used For: ReplacementItem: Clearance Marker Lamp
Length: 5-7/8"Type: Turtleback, Optic Lens, No Splice, 2 Bulb
Lamp Type: incandescentWidth: 2"
Volt Bulb: 12Shape: Rectangle
Depth: 1"Country of Origin (subject to change): Mexico

Description

Clearance Marker Lamp, Turtleback, Optic Lens, No Splice, 2 Bulb, Length 5-7/8 In., Width 2 In., Depth 1 In., Red, Shape Rectangle, Lamp Type Incandescent, 12 Volt Bulb, Material DURAMOLD(r)/Polycarbonate, Current Rating .33A, Termination Type Pigtail, Mounting Type Surface, Used For Replacement

Reviews