TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Marker Lamp, Thin-Line, Ground Wire, Red

GROTE| Zoro #: G0357183| Mfr #: 45672

$5.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: RedCurrent Rating: 0.33ASub-Category: Clearance Marker Lights
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0357183 Mfr #: 45672
Color: RedCurrent Rating: 0.33A
Sub-Category: Clearance Marker LightsMaterial: DURAMOLD(R)/Acrylic
Termination Type: HardwiredUsed For: Replacement
Fits: Narrow Rail and Channel-MountingIncludes: Ground Wire
Item: Clearance Marker LampLength: 3-1/2"
Type: Thin-Line, Single BulbLamp Type: incandescent
Width: 1-1/8"Volt Bulb: 12
Shape: OvalDepth: 1"
Country of Origin (subject to change): Mexico

Description

Clearance Marker Lamp, Thin-Line, Single Bulb, Length 3-1/2 In., Width 1-1/8 In., Depth 1 In., Red, Shape Oval, Lamp Type Incandescent, 12 Volt Bulb, Material DURAMOLD(r)/Acrylic, Current Rating .33A, Termination Type Hardwired, Fits Narrow Rail and Channel-Mounting, Used For Replacement, Includes Ground Wire

Reviews