PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Clearance/Marker Lamp, Thin Line, LED, Red

GROTE| Zoro #: G1214911| Mfr #: 46902

$6.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Thin LineSub-Category: Clearance Marker LightsVolt Bulb: 12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1214911 Mfr #: 46902
Type: Thin LineSub-Category: Clearance Marker Lights
Volt Bulb: 12Used For: Replacement
Fits: Narrow Rails and ChannelsMounting Type: Surface
Termination Type: PigtailMaterial: polycarbonate
Item: Clearance Marker LampDepth: 1-7/16"
Lamp Type: LedIncludes: Turtleback(R) Design For Maximum Durability, Red Lens, White Body
Length: 5-5/16"Color: Red
Current Rating: 0.07AWidth: 7/8"
Country of Origin (subject to change): Canada

Description

Clearance Marker Lamp, Thin Line, Length 5-5/16 In., Width 7/8 In., Depth 1-7/16 In., Red, Lamp Type LED, 12 Volt Bulb, Material Polycarbonate, Current Rating .07A, Termination Type Pigtail, Mounting Type Surface, Fits Narrow Rails and Channels, Used For Replacement, Includes Turtleback(r) Design For Maximum Durability, Red Lens, White Body

Reviews