Clearance/Marker Lamp, LED, MicroNova, Ylw

GROTE| Zoro #: G1947111| Mfr #: 47963

$10.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: YellowCurrent Rating: 0.05ASub-Category: Clearance Marker Lights
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1947111 Mfr #: 47963
Color: YellowCurrent Rating: 0.05A
Sub-Category: Clearance Marker LightsMaterial: Polycarbonate/ABS
Termination Type: Hardwired with 0.180 bullet terminationMounting Type: Grommet
Used For: ReplacementFits: Narrow Applications
Includes: Grommet, P2Item: Clearance Marker Lamp
Length: 1-15/16"Lamp Type: Led
Width: 1-3/32"Volt Bulb: 12
Shape: OvalDepth: 7/16"
Country of Origin (subject to change): Mexico

Description

Clearance Marker Lamp, Length 1-15/16 In., Width 1-3/32 In., Depth 7/16 In., Yellow, Shape Oval, Lamp Type LED, 12 Volt Bulb, Material Polycarbonate/ABS, Current Rating .05A, Termination Type Hardwired w/ .180 bullet termination, Mounting Type Grommet, Fits Narrow Applications, Used For Replacement, Includes Grommet, P2

Reviews