Marker Lamp, Die Cast, Square Corner, Ylw

GROTE| Zoro #: G2064221| Mfr #: 46783

$6.21 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: YellowCurrent Rating: 0.66ASub-Category: Clearance Marker Lights
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2064221 Mfr #: 46783
Color: YellowCurrent Rating: 0.66A
Sub-Category: Clearance Marker LightsMaterial: Zinc Die-Cast/Acrylic
Termination Type: HardwiredMounting Type: Surface
Used For: ReplacementItem: Clearance Marker Lamp
Length: 4"Type: 2 Bulb, Square Corner
Lamp Type: incandescentWidth: 2"
Volt Bulb: 12Shape: Rectangle
Depth: 1-1/8"Country of Origin (subject to change): Taiwan, Province of China

Description

Clearance Marker Lamp, 2 Bulb, Square Corner, Length 4 In., Width 2 In., Depth 1-1/8 In., Yellow, Shape Rectangle, Lamp Type Incandescent, 12 Volt Bulb, Material Zinc Die-Cast/Acrylic, Current Rating .66A, Termination Type Hardwired, Mounting Type Surface, Used For Replacement

Reviews