Clearance/Marker Lamp, Lens Optic, Yellow

GROTE| Zoro #: G2188121| Mfr #: 46803

$9.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: YellowCurrent Rating: 0.66ASub-Category: Clearance Marker Lights
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2188121 Mfr #: 46803
Color: YellowCurrent Rating: 0.66A
Sub-Category: Clearance Marker LightsMaterial: Polycarbonate/Acrylic
Termination Type: PigtailMounting Type: Surface
Item: Clearance Marker LampLength: 5-7/8"
Type: Field Resealable Optic LensLamp Type: incandescent
Width: 2"Lamp Life: 12,000 hr.
Volt Bulb: 12Shape: Rectangle
Depth: 1-1/2"Country of Origin (subject to change): Mexico

Description

Clearance Marker Lamp, Field Resealable Optic Lens, Length 5-7/8 In., Width 2 In., Depth 1-1/2 In., Yellow, Shape Rectangle, Lamp Type Incandescent, Lamp Life 12,000 hr., 12 Volt Bulb, Material Polycarbonate/Acrylic, Current Rating .66A, Termination Type Pigtail, Mounting Type Surface

Reviews