PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Marker Lamp, Turtleback, Sealed ABS, Yellow

GROTE| Zoro #: G1553711| Mfr #: 78363

$9.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Sealed Turtleback, Optic LensSub-Category: Clearance Marker LightsVolt Bulb: 12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1553711 Mfr #: 78363
Type: Sealed Turtleback, Optic LensSub-Category: Clearance Marker Lights
Volt Bulb: 12Used For: Replacement
Termination Type: PigtailMaterial: Polycarbonate/Acrylic
Item: Clearance Marker LampDepth: 1-1/2"
Shape: RectangleLamp Type: incandescent
Includes: ABS LampLamp Life: 12,000 hr.
Length: 5-7/8"Color: Yellow
Current Rating: 0.66AWidth: 2"
Country of Origin (subject to change): Mexico

Description

Clearance Marker Lamp, Sealed Turtleback, Optic Lens, Length 5-7/8 In., Width 2 In., Depth 1-1/2 In., Yellow, Shape Rectangle, Lamp Type Incandescent, Lamp Life 12,000 hr., 12 Volt Bulb, Material Polycarbonate/Acrylic, Current Rating .66A, Termination Type Pigtail, Used For Replacement, Includes ABS Lamp

Reviews