PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Clearance/Marker Lamp, Aluminum, Yellow

GROTE| Zoro #: G1819124| Mfr #: 46283

$10.36 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: YellowCurrent Rating: 0.33ASub-Category: Clearance Marker Lights
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1819124 Mfr #: 46283
Color: YellowCurrent Rating: 0.33A
Sub-Category: Clearance Marker LightsMaterial: Aluminum/Acrylic
Termination Type: HardwiredItem: Clearance Marker Lamp
Length: 5-1/4"Type: Armored Housing, Flat Back
Lamp Type: incandescentWidth: 2-1/8"
Volt Bulb: 12Shape: Round
Depth: 1-3/8"Country of Origin (subject to change): Taiwan, Province of China

Description

Clearance Marker Lamp, Armored Housing, Flat Back, Length 5-1/4 In., Width 2-1/8 In., Depth 1-3/8 In., Yellow, Shape Round, Lamp Type Incandescent, 12 Volt Bulb, Material Aluminum/Acrylic, Current Rating .33A, Termination Type Hardwired

Reviews