PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Clearance/Marker Lamp, Optic Lens, LED, Red

GROTE| Zoro #: G2227041| Mfr #: 47162

$16.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: RedCurrent Rating: 0.12ASub-Category: Clearance Marker Lights
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2227041 Mfr #: 47162
Color: RedCurrent Rating: 0.12A
Sub-Category: Clearance Marker LightsMaterial: Polycarbonate/Acrylic
Termination Type: PigtailMounting Type: Horizontal
Used For: ReplacementIncludes: Optic Lens
Item: Clearance Marker LampLength: 5-7/8"
Type: Sealed Turtleback(R) IILamp Type: Led
Width: 2"Volt Bulb: 12
Shape: RectangleDepth: 1-1/2"
Country of Origin (subject to change): United States

Description

Clearance Marker Lamp, Sealed Turtleback(r) II, Length 5-7/8 In., Width 2 In., Depth 1-1/2 In., Red, Shape Rectangle, Lamp Type LED, 12 Volt Bulb, Material Polycarbonate/Acrylic, Current Rating .12A, Termination Type Pigtail, Mounting Type Horizontal, Used For Replacement, Includes Optic Lens

Reviews