Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Marker Lamp, PC Rated 19 Style, Yellow

GROTE| Zoro #: G1777221| Mfr #: 47493

$12.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: YellowCurrent Rating: 0.12ASub-Category: Clearance Marker Lights
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1777221 Mfr #: 47493
Color: YellowCurrent Rating: 0.12A
Sub-Category: Clearance Marker LightsMaterial: polycarbonate
Termination Type: PigtailMounting Type: Surface
Used For: ReplacementItem: Clearance Marker Lamp
Length: 3-13/16"Type: PC Rated, 19 Style
Lamp Type: LedWidth: 1-3/16"
Volt Bulb: 12Shape: Rectangle
Depth: 7/8"Country of Origin (subject to change): United States

Description

Clearance Marker Lamp, PC Rated, 19 Style, Length 3-13/16 In., Width 1-3/16 In., Depth 7/8 In., Yellow, Shape Rectangle, Lamp Type LED, 12 Volt Bulb, Material Polycarbonate, Current Rating .12A, Termination Type Pigtail, Mounting Type Surface, Used For Replacement

Reviews