Marker Lamp, LED, Beehive, 2 In, 9 Diode, Ylw

GROTE| Zoro #: G2238232| Mfr #: G3093

$5.72 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: YellowCurrent Rating: 0.09ASub-Category: Clearance Marker Lights
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2238232 Mfr #: G3093
Color: YellowCurrent Rating: 0.09A
Sub-Category: Clearance Marker LightsMaterial: polycarbonate
Termination Type: PigtailUsed For: Replacement
Fits: Popular Mountings and GrommetsDiameter: 2"
Item: Clearance Marker LampType: 9 Diode
Lamp Type: LedVolt Bulb: 12
Shape: BeehiveDepth: 2-1/2"
Country of Origin (subject to change): Mexico

Description

Clearance Marker Lamp, 9 Diode, Diameter 2 In., Depth 2-1/2 In., Yellow, Shape Beehive, Lamp Type LED, 12 Volt Bulb, Material Polycarbonate, Current Rating .09A, Termination Type Pigtail, Fits Popular Mountings and Grommets, Used For Replacement

Reviews