Clearance/Marker Lamp, Lens Optic, Red

GROTE| Zoro #: G0276604| Mfr #: 45822

$1.94 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Optic Lens
Lamp Life: 12,000 hr.
Lamp Type: incandescent
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0276604 Mfr #: 45822
Type: Optic LensLamp Life: 12,000 hr.
Lamp Type: incandescentVolt Bulb: 12
Sub-Category: Clearance Marker LightsMounting Type: Twist-On
Termination Type: PigtailCurrent Rating: 0.33A
Material: polycarbonateFits: Narrow Rails and Other Tight Applications
Depth: 3/4"Used For: Replacement
Shape: RoundDiameter: 2"
Item: Clearance Marker LampColor: Red
Country of Origin (subject to change): Mexico

Description

Clearance Marker Lamp, Optic Lens, Diameter 2 In., Depth 3/4 In., Red, Shape Round, Lamp Type Incandescent, Lamp Life 12,000 hr., 12 Volt Bulb, Material Polycarbonate, Current Rating .33A, Termination Type Pigtail, Fits Narrow Rails and Other Tight Applications, Used For Replacement

Reviews