customer-service Help
Grote

Clearance/Marker Lamp, Low Profile, Red

Grote Clearance/Marker Lamp, Low Profile, Red 45712
Tap to zoom
Hover or click to zoom
$6.33

Must order in multiples of 2

  • Sub-Category: Clearance Marker Lights
  • Item: Clearance Marker Lamp
  • Lamp Type: incandescent
See full product details
Orders over $75 ship free.

Total: $12.66

Grote #45712 Specifications

  • Sub-Category: Clearance Marker Lights
  • Item: Clearance Marker Lamp
  • Lamp Type: incandescent
  • Lens Color - Vehicle Lighting: Red
  • Mounting - Vehicle Lighting: Permanent
  • Material: DURAMOLD(R),Stainless-Steel/Acrylic
  • Type: Low Profile
  • Shape: Rectangle
  • Volt Bulb: 12
  • Wiring Connection - Vehicle Lighting: Hardwired
  • Height - Vehicle Lighting: 1 1/2 in
  • Depth: 7/16"
  • Lens Shape - Vehicle Lighting: Oval
  • Color: Red
  • Manufacturer Warranty - Vehicle Lighting: 1 Year Warranty
  • Length - Vehicle Lighting: 5 in
  • Fits: Requires 1-1/4" Hole for Mounting
  • Width: 1-9/16"
  • Lighting Technology - Vehicle Lighting: Incandescent
  • Current Rating: 0.33A
  • Length: 5"
  • Mounting Type: Surface
  • FMVSS - Vehicle Lighting: A P2
  • Termination Type: Hardwired
  • Width - Vehicle Lighting: 7/16 in
  • Used For: Replacement
  • Product Type: Clearance Marker Lamp
  • Country of Origin (subject to change): United States

Description

Clearance Marker Lamp, Low Profile, Length 5 In., Width 1-9/16 In., Depth 7/16 In., Red, Shape Rectangle, Lamp Type Incandescent, 12 Volt Bulb, Material DURAMOLD(r),Stainless-Steel/Acrylic, Current Rating .33A, Termination Type Hardwired, Mounting Type Surface, Fits Requires 1-1/4 In. Hole For mounting, Used For Replacement

Reviews of Grote #45712