Clearance/Marker Lamp, Relfex Lens, Red

GROTE| Zoro #: G1299042| Mfr #: 46862

$8.67 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1299042 Mfr #: 46862
Item: Clearance Marker LampVolt Bulb: 12
Type: Field Resealable Reflex LensCurrent Rating: 0.66A
Length: 5-7/8"Sub-Category: Clearance Marker Lights
Depth: 1-1/2"Color: Red
Termination Type: PigtailShape: Rectangle
Mounting Type: SurfaceLamp Life: 12, 000 hr.
Lamp Type: incandescentWidth: 2"
Material: Polycarbonate/AcrylicCountry of Origin (subject to change): Mexico

Product Description

Clearance Marker Lamp, Field Resealable Reflex Lens, Length 5-7/8 In., Width 2 In., Depth 1-1/2 In., Red, Shape Rectangle, Lamp Type Incandescent, Lamp Life 12,000 hr., 12 Volt Bulb, Material Polycarbonate/Acrylic, Current Rating .66A, Termination Type Pigtail, Mounting Type Surface

Product Reviews

Save 15%. Sign up for Z-mail.