KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Clearance/Marker Lamp, Relfex Lens, Ylw

GROTE| Zoro #: G0588962| Mfr #: 46863

$8.22 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Depth: 1-1/2"
Sub-Category: Clearance Marker Lights
Item: Clearance Marker Lamp
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0588962 Mfr #: 46863
Depth: 1-1/2"Sub-Category: Clearance Marker Lights
Item: Clearance Marker LampLamp Type: incandescent
Shape: RectangleMaterial: Polycarbonate/Acrylic
Width: 2"Current Rating: 0.66A
Lamp Life: 12,000 hr.Type: Field Resealable Reflex Lens
Color: YellowLength: 5-7/8"
Volt Bulb: 12Termination Type: Pigtail
Mounting Type: SurfaceCountry of Origin (subject to change): Mexico

Description

Clearance Marker Lamp, Field Resealable Reflex Lens, Length 5-7/8 In., Width 2 In., Depth 1-1/2 In., Yellow, Shape Rectangle, Lamp Type Incandescent, Lamp Life 12,000 hr., 12 Volt Bulb, Material Polycarbonate/Acrylic, Current Rating .66A, Termination Type Pigtail, Mounting Type Surface

Reviews