SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Courtesy and Dome Lamp, LED, L 5-3/4 In

GROTE| Zoro #: G2365255| Mfr #: 61961

$42.21 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Volt Bulb: 12Lamp Life: 50,000 hr.Mounting Type: Recessed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2365255 Mfr #: 61961
Volt Bulb: 12Lamp Life: 50,000 hr.
Mounting Type: RecessedTermination Type: Hardwired
Material: Aluminum/PolycarbonateItem: Courtesy Light
Depth: 1/2"Shape: Rectangle
Lamp Type: LedNumber of Bulbs: 3
Length: 5-3/4"Color: White/Clear
Width: 2-3/4"Country of Origin (subject to change): China

Description

Courtesy and Dome Lamp, Length 5-3/4 In., Width 2-3/4 In., Depth 1/2 In., White/Clear, Shape Rectangle, Lamp Type LED, Lamp Life 50,000 hr., 12 Volt Bulb, 3 Number of Bulbs, Material Aluminum/Polycarbonate, Termination Type Hardwired, Mounting Type Recessed

Reviews