Courtesy Lamp, Chrome-Plated, Clear

GROTE| Zoro #: G0868341| Mfr #: 60251

$8.23 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Volt Bulb: 12Termination Type: HardwiredMaterial: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0868341 Mfr #: 60251
Volt Bulb: 12Termination Type: Hardwired
Material: SteelItem: Courtesy Light
Length: 3-1/4"Depth: 1-1/4"
Shape: SquareLamp Type: incandescent
Current Rating: 0.59AColor: Clear
Base Mounting Centers: 2-5/8"Width: 2-1/4"
Country of Origin (subject to change): Taiwan, Province of China

Description

Courtesy Lamp, Length 3-1/4 In., Width 2-1/4 In., Depth 1-1/4 In., Clear, Shape Square, Base Mounting Centers 2-5/8 In., Lamp Type Incandescent, 12 Volt Bulb, Material Steel, Current Rating .59A, Termination Type Hardwired

Reviews