KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Document Holder

GROTE| Zoro #: G2087084| Mfr #: 43901

$5.72 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dia. (In.): 6-1/2
Includes: Polybag
Depth (In.): 1-11/16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2087084 Mfr #: 43901
Dia. (In.): 6-1/2Includes: Polybag
Depth (In.): 1-11/16Type: Resealable
Item: Document HolderFinish: Gray
Country of Origin (subject to change): Taiwan, Province of China

Description

Document Holder, Resealable, Depth 1 5/8 In, Width 5 7/8 In, Includes Polybag

Reviews