KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dome Lamp, LED, 7 In

GROTE| Zoro #: G1493904| Mfr #: 61811

$172.77 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Bulbs: 1
Includes: Single Lamp
Color: White/clear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1493904 Mfr #: 61811
Number of Bulbs: 1Includes: Single Lamp
Color: White/clearDiameter: 7"
Lamp Type: LedShape: Round
Item: Dome LampDepth: 1"
Termination Type: HardwiredMaterial: Powder Coated Steel/Acrylic
Current Rating: 1.92AVolt Bulb: 12
Country of Origin (subject to change): Canada

Description

Dome Lamp, Diameter 7 In., Depth 1 In., White/Clear, Shape Round, Lamp Type LED, 12 Volt Bulb, 1 Number of Bulbs, Material Powder Coated Steel/Acrylic, Current Rating 1.92A, Termination Type Hardwired, Includes Single Lamp

Reviews