THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Dome Lamp, Motion-Sensing, Surface Mnt, LED

GROTE| Zoro #: G0985232| Mfr #: 61411

$122.85 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Motion Sensing Surface
Lamp Type: Led
Item: Dome Lamp
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0985232 Mfr #: 61411
Includes: Motion Sensing SurfaceLamp Type: Led
Item: Dome LampShape: Round
Material: polycarbonateMounting Type: Surface
Volt Bulb: 24Diameter: 6-1/2"
Termination Type: HardwiredLength: 6-1/2"
Depth: 5/8"Color: White/clear
Country of Origin (subject to change): Canada

Description

Dome Lamp, Length 6-1/2 In., Diameter 6-1/2 In., Depth 5/8 In., White/Clear, Shape Round, Lamp Type LED, 24 Volt Bulb, Material Polycarbonate, Termination Type Hardwired, Mounting Type Surface, Includes Motion Sensing Surface

Reviews