PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Military-Style, LED Dome Lamp, Blue

GROTE| Zoro #: G1932567| Mfr #: 82085

$78.35 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BlueCurrent Rating: 0.210 to 0.142ASub-Category: Vehicle Interior Lighting
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1932567 Mfr #: 82085
Color: BlueCurrent Rating: 0.210 to 0.142A
Sub-Category: Vehicle Interior LightingMaterial: Polycarbonate/Aluminum
Termination Type: HardwiredMounting Type: Surface
Item: Dome LightLength: 5-3/4"
Lamp Type: LedWidth: 2-3/4"
Volt Bulb: 10 to 30Shape: Rectangle
Country of Origin (subject to change): Canada

Description

Dome Lamp, Length 5-3/4 In., Width 2-3/4 In., Blue, Shape Rectangle, Lamp Type LED, 10 to 30 Volt Bulb, Material Polycarbonate/Aluminum, Current Rating .210-.142A, Termination Type Hardwired, Mounting Type Surface

Reviews