Surface Mount Fluorescent Dome Lamp

GROTE| Zoro #: G1095412| Mfr #: 61371

$135.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Country of Origin (subject to change): Canada
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1095412 Mfr #: 61371
Country of Origin (subject to change): Canada

Description

Dome Lamp, Length 20-3/16 In., Width 6 In., Depth 1-3/4 In., White/Clear, Shape Rectangle, Lamp Type Flourescent, 12 Volt Bulb, Material DURAMOLD, Current Rating 2.25A, Termination Type Hardwired, Mounting Type Surface

Reviews