Shop Alternate Products
This Product is Discontinued
Grote
Military-Style, LED Dome Lamp, White (Discontinued)
Mfr # 82080
Zoro # G2336381
Free Shipping & Returns
This Product is Discontinued
Key Features
- Volt Bulb 18 to 30
- Length 5-3/4"
- Sub-Category Vehicle Interior Lighting
- Color White/Red
- Lamp Type Led