Dome Lamp, Torsion Mount II Incandescent

GROTE| Zoro #: G0547276| Mfr #: 61051

$6.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: White/ClearCurrent Rating: 1.04ASub-Category: Vehicle Interior Lighting
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0547276 Mfr #: 61051
Color: White/ClearCurrent Rating: 1.04A
Sub-Category: Vehicle Interior LightingMaterial: polycarbonate
Termination Type: PigtailMounting Type: Torsion
Diameter: 4-5/16"Item: Dome Light
Lamp Type: incandescentIncludes: Single Lamp
Volt Bulb: 12Shape: Round
Depth: 2"Country of Origin (subject to change): China

Description

Dome Lamp, Diameter 4-5/16 In., Depth 2 In., White/Clear, Shape Round, Lamp Type Incandescent, 12 Volt Bulb, Material Polycarbonate, Current Rating 1.04A, Termination Type Pigtail, Mounting Type Torsion, Includes Single Lamp

Reviews