PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Lamp, Thin Line, Double Face, Red/Yellow

GROTE| Zoro #: G2374005| Mfr #: 55280

$20.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Red/yellowShape: RoundCurrent Rating: 0.59 to 2.1A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2374005 Mfr #: 55280
Color: Red/yellowShape: Round
Current Rating: 0.59 to 2.1ASub-Category: Stop-Turn-Tail Lights
Material: Zinc Die-Cast/AcrylicTermination Type: Hardwired
Mounting Type: Fender or Front Bracket MountUsed For: Replacement
Includes: Wire Exit Includes A Grommet To Protect The Jacket From AbrasionDiameter: 4-1/4"
Item: Double Face LampType: Double Face, Single Contact
Lamp Type: incandescentVolt Bulb: 12
Post: 1/2 20 x 1Depth: 4-1/2"
Country of Origin (subject to change): Mexico

Description

Double Face Lamp, Double Face, Single Contact, Diameter 4-1/4 In., Depth 4-1/2 In., Red/Yellow, Shape Round, Post 1/2 20 x 1, Lamp Type Incandescent, 12 Volt Bulb, Material Zinc Die-Cast/Acrylic, Current Rating .59-2.1A, Termination Type Hardwired, Mounting Type Fender or Front Bracket Mount, Used For Replacement, Includes Wire Exit Includes A Grommet To Protect The Jacket From Abrasion

Reviews