HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Double Seal Pigtail

GROTE| Zoro #: G0367622| Mfr #: 66910

$2.88 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 6"
Item: Double Seal Pigtail
Type: Chassis Ground, Slimline 0.180 Male
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0367622 Mfr #: 66910
Length: 6"Item: Double Seal Pigtail
Type: Chassis Ground, Slimline 0.180 MaleCountry of Origin (subject to change): Mexico

Description

Double Seal Pigtail, Length 6 In

Reviews