Driving Lamp, Halogen, Clear

GROTE| Zoro #: G0354733| Mfr #: H9420

$24.20 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0354733 Mfr #: H9420
Sub-Category: Forward LightingDepth: 4-5/8"
Color: ClearVolt Bulb: 12
Shape: RectangleLamp Type: Halogen
Width: 3-5/8"Type: Sealed Beam
Length: 6"Item: Driving Lamp
Country of Origin (subject to change): United States

Product Description

Driving Lamp, Sealed Beam, Length 6 In., Width 3-5/8 In., Depth 4-5/8 In., Clear, Shape Rectangle, Lamp Type Halogen, 12 Volt Bulb

Product Reviews

Save 15%. Sign up for Z-mail.