DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Driving Lamp, Yellow/Clear, 500 Series

GROTE| Zoro #: G1164965| Mfr #: 05151

$56.71 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1164965 Mfr #: 05151
Sub-Category: Forward LightingPost: 7/16 20 x 15/16
Color: Yellow/ClearVolt Bulb: 12
Shape: RectangleLamp Type: Halogen
Width: 6-3/8"Type: All Weather, 500 Series
Material: Stainless SteelMounting Type: Swivel
Length: 4-1/2"Current Rating: 3.9A
Item: Fog/Driving LampIncludes: Wiring Kit, Stainless Steel Housing
Depth: 3-1/2"Country of Origin (subject to change): United States

Product Description

Fog/Driving Lamp, All Weather, 500 Series, Length 4-1/2 In., Width 6-3/8 In., Depth 3-1/2 In., Yellow/Clear, Shape Rectangle, Post 7/16 20 x 15/16, Lamp Type Halogen, 12 Volt Bulb, Material Stainless Steel, Current Rating 3.9A, Mounting Type Swivel, Includes Wiring Kit, Stainless Steel Housing

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.