KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Economy Oval Stop/Tail/Turn

GROTE| Zoro #: G0904163| Mfr #: 52183

$7.54 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Front Turn/Park
Fits: Existing Grommets and Pigtails
Length: 6-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0904163 Mfr #: 52183
Type: Front Turn/ParkFits: Existing Grommets and Pigtails
Length: 6-1/2"Lamp Type: incandescent
Volt Bulb: 12Termination Type: Pigtail
Width: 2-1/4"Material: polycarbonate
Depth: 1-1/2"Used For: Turn Lamp
Shape: OvalItem: Stop-Turn-Tail Lamp
Color: yellowCurrent Rating: 0.48 to 2.1A
Country of Origin (subject to change): Taiwan, Province of China

Description

Stop-Turn-Tail Lamp, Front Turn/Park, Length 6-1/2 In., Width 2-1/4 In., Depth 1-1/2 In., Yellow, Shape Oval, Lamp Type Incandescent, 12 Volt Bulb, Material Polycarbonate, Current Rating .48-2.1A, Termination Type Pigtail, Fits Existing Grommets and Pigtails, Used For Turn Lamp

Reviews