KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Economy Oval Stop/Tail/Turn Lamp

GROTE| Zoro #: G1031904| Mfr #: 52182

$5.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2-1/4"
Type: Economy
Color: Red
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1031904 Mfr #: 52182
Width: 2-1/4"Type: Economy
Color: RedLength: 6-1/4"
Used For: ReplacementLamp Type: incandescent
Shape: OvalItem: Stop-Turn-Tail Lamp
Depth: 1-1/2"Termination Type: Femal Pin
Material: polycarbonateCurrent Rating: 0.48 to 2.1A
Volt Bulb: 12Country of Origin (subject to change): Taiwan, Province of China

Description

Stop-Turn-Tail Lamp, Economy, Length 6-1/4 In., Width 2-1/4 In., Depth 1-1/2 In., Red, Shape Oval, Lamp Type Incandescent, 12 Volt Bulb, Material Polycarbonate, Current Rating .48-2.1A, Termination Type Femal Pin, Used For Replacement

Reviews