Female Plug-In Pin Pigtail

GROTE| Zoro #: G2286514| Mfr #: 67000

$1.47 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2286514 Mfr #: 67000
Type: Chassis Ground, Blunt CutLength: 11-1/2"
Item: Female Plug-In Pin PigtailStandards: -
Wire Type: -Description/Special Features: -
Min. Wire Combination: -Max. Wire Combination: -
Max. Voltage: -Connector Type: 3-Wire
Color: -Country of Origin (subject to change): Mexico

Product Description

Female Pin Pigtail, Length 11 1/2 In

Product Reviews

Save 15%. Sign up for Z-mail.