Flange, ABS, 5 9/16 In

GROTE| Zoro #: G2401384| Mfr #: 92513

$7.92 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dia. (In.): 5-9/16
Item: Flange, ABS
Type: Theft Resistant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2401384 Mfr #: 92513
Dia. (In.): 5-9/16Item: Flange, ABS
Type: Theft ResistantFinish: Chrome
Depth (In.): 3/4Length (In.): 5-9/16
Country of Origin (subject to change): Taiwan, Province of China

Description

Flange, ABS, Theft Resistant, Depth 3/4 In, Dia. 5 9/16 In.

Reviews