DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Flasher, Alternating, 12 to 24V

GROTE| Zoro #: G2445292| Mfr #: 44030

$42.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage Rating: 12 to 24V
Type: Alternating
Finish: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2445292 Mfr #: 44030
Voltage Rating: 12 to 24VType: Alternating
Finish: BlackLamp Capacity: 12A
Item: FlasherPackage Quantity: 1
Country of Origin (subject to change): Canada

Description

Flasher, Alternating, Voltage Rating 12 to 24V, Lamp Capacity 12, Black Finish, Package Quantity 1

Reviews