Flex Base Strobe, Yellow, DIN, Flash Tube

GROTE| Zoro #: G1104022| Mfr #: 76963

$161.20 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1104022 Mfr #: 76963
Includes: Wiring Harness, Mounting HardwareDiameter: 6"
Standards: SAE J845 Class IIBase Material: Rubber
Flashes per Minute: 75Lamp Type: Flash Tube
Watts: 18Lens Material: Polycarbonate
Flash Type: Strobe, DoubleLight Output: 7 Joules
Height: 8"Housing Material: Polycarbonate
Current Drawn: 1.5AFeatures: Shock-Absorbing, Flexible Rubber Stem Allows for 30 Degrees Angle Deflection
Lens Design: Round, Screw OnItem: Flexible Base Strobe Light
Color: AmberMounting: DIN Mounting Stem
Voltage: 12VDCWidth: 6"
Country of Origin (subject to change): United Kingdom

Product Description

Flexible Base Strobe Light, Amber, Mounting DIN Mounting Stem, Lamp Type Flash Tube, Flash Type Strobe, Double, Flashes per Minute 75, Width 6 In., Diameter 6 In., Height 8 In., Base Material Rubber, Housing Material Polycarbonate, Lens Material Polycarbonate, Lens Design Round, Screw On, Light Output 7 Joules, Voltage 12VDC, Current Drawn 1.5A, Watts 18, Features Shock-Absorbing, Flexible Rubber Stem Allows for 30 Degrees Angle Deflection, Standards SAE J845 Class II

Product Reviews

Save 15%. Sign up for Z-mail.