Flood/Work Lamp, Par 46, Chrome/Brass

GROTE| Zoro #: G1482092| Mfr #: 64231

$52.84 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1482092 Mfr #: 64231
Sub-Category: Forward LightingUsed For: Off-Shore Drilling, Marine, and Fire Equipment Applications
Length: 6-5/8"Current Rating: 2.7A
Item: Flood and Work LampIncludes: Lamp and Mounting
Termination Type: HardwiredDepth: 4-5/16"
Post: 7/16 20 x 5/8Color: Clear
Volt Bulb: 12Shape: Round
Lamp Type: IncandescentDiameter: 6"
Type: Par 46Material: Brass/Chrome Finish
Country of Origin (subject to change): United States

Product Description

Flood and Work Lamp, Par 46, Length 6-5/8 In., Diameter 6 In., Depth 4-5/16 In., Clear, Shape Round, Post 7/16 20 x 5/8, Lamp Type Incandescent, 12 Volt Bulb, Material Brass/Chrome Finish, Current Rating 2.7A, Termination Type Hardwired, Used For Off-Shore Drilling, Marine, and Fire Equipment Applications, Includes Lamp and Mounting

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.